Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 538 Classic Standard Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Cal-Mil 538 Classic Standard Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Item #: WBB1522592

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.34 each

Sold in packages of 24

Price: $104.16
Product Information
Customer Review
Product Q&A
Classical standard tabletop cardholders. Made out of clear acrylic to display your specials, menus, and much more.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER538
    • DESCRIPTIONStandard Tabletop Cardholder
    • WIDTH INCHES5
    • DEPTH INCHES1/4
    • HEIGHT INCHES7
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed