discount codeFree shipping over 300

Applied at checkout

Cal-Mil 580 Classic Uprite Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Cal-Mil 580 Classic Uprite Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Item #: WBB1522593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $124.80 / Pkg of 24

Quantity

Popular item in this category

Cal-Mil 506 Classic Uprite Tabletop Cardholder 4"W x 6"H - Pkg Qty 24

Usually ships in 26 to 29 days

Not Yet Rated

$96.48

Customers Also Viewed

Classical standard tabletop cardholders. Made out of clear acrylic to display your specials, menus, and much more.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER580
  • DESCRIPTIONUpright Tabletop Cardholder
  • WIDTH INCHES5
  • DEPTH INCHES1/4
  • HEIGHT INCHES7
  • COLORClear
  • CONSTRUCTIONAcrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 580 Classic Uprite Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Cal-Mil 580 Classic Uprite Tabletop Cardholder 5"W x 7"H - Pkg Qty 24

Item #: WBB1522593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top