Tabletop Signs
Availability
Type
Brand
Length
Width
Material
Height
Color
Price
Winco TBN-50 Table Numbers, 1-50, 3-3/4"W, 4"H, Plastic, Numbers on Both Sides, 50/Pk
Height
4 in
Width
3-3/4 in
Material
Plastic
Winco TBN-100 Table Numbers, 1-100, 4"L, 4"W, Plastic, White W/ Black Numbers, 100/Pack
Width
4 in
Material
Plastic
Height
4 in
Width
4 in
Color
Silver
Height
18 in
Material
Stainless Steel
Height
12 in
Material
Stainless Steel
Height
8 in
Material
Stainless Steel
Height
1- 5/16 in
Material
Stainless Steel
Height
1- 5/16 in
Material
Stainless Steel
Height
1- 5/16 in
Material
Stainless Steel
Winco SGN-205 Chain Sig, Iced Tea, 3-1/2"L, 1-3/4"H, Stainless Steel - Pkg Qty 12
Height
13-13/16 in
Material
Stainless Steel
Color
Black
Material
Chalk Board
Height
4 in
Color
Silver
Material
S/S
American Metalcraft SIGNR6 - Reserved Sign, Triangular, 3 x 1-3/4 Double Sided, Black, Silver Labels
Height
1-3/4 in
Width
2-1/2 in
Color
Silver
Material
Wood
American Metalcraft 2601H - Reserved Sign, 2" x 6", Heavy Weight, Tent Style, Plastic
Height
2 in
Color
White
Material
Plastic
Height
6 in
Color
Silver
Material
S/S
Height
15 in
Material
Stainless Steel
Height
1- 5/16 in
Material
Stainless Steel
Height
1-1/2 in
Material
Stainless Steel
Height
13-13/16 in
Material
Stainless Steel
Height
13-13/16 in
Material
Stainless Steel
Winco SGN-204 Chain Sig, Hot Water, 3-1/2"L, 1-3/4"H, Stainless Steel - Pkg Qty 12
Height
13-13/16 in
Material
Stainless Steel
Height
1- 5/16 in
Material
Stainless Steel
American Metalcraft CLIPIT2 - Sign Clip, Alligator Style Ends, Double Sided, Flexible
Height
1/5 in
Width
1/2 in
Color
Silver
Height
6 in
Width
4 in
Depth
4 in
Color
Clear
Winco TBN-25 Table Numbers, 1-25, 3-3/4"W, 4"H, Plastic, Numbers on Both Sides, 25/Pk
Height
4 in
Width
3-3/4 in
Material
Plastic
Height
1-1/8 in
Width
1-1/8 in
Color
Black
Material
Acrylic