discount codeFree shipping over 300

Applied at checkout

Out of Stock

Carlisle 609170 - Allegro™ Three Tier Display Stand 15-3/4"

Carlisle 609170 - Allegro™ Three Tier Display Stand 15-3/4"

Item #: WBB632031

Not Yet Rated

$175.88 up to 2% OFF

Price: $172.95

Popular item in this category

Azar Displays 751203, Three-Tier Bowl Floor Display, 17"W x 17"D x 60"H

Usually ships in 5 to 8 days

Not Yet Rated

$136.95

Customers Also Viewed

Allegro™ Three Tier Display Stand 15-3/4"

Features:

  • 5-1/2" high cake stands in two uniquely elegant styles with 12" or 14" diameters
  • 609169, 13-1/2" high two-tier stand with 11-3/4" and 15-3/4" diameter trays
  • 609170, 20" high three-tier stand with 11-3/4", 13-3/4", and 15-3/4" diameter trays
  • Heavyweight bases with argon welding for exceptional strength
  • Mirror-polished finish
  • 18-10 stainless steel
  • Handwashing recommended

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609170
  • DESCRIPTIONDisplay Stand
  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES20
  • COLORMirror Polish
  • CONSTRUCTION18-10 Stainless
  • DIAMETER INCHES15-3/4
  • TRADEMARKAllegro™
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609170 - Allegro™ Three Tier Display Stand 15-3/4"

Carlisle 609170 - Allegro™ Three Tier Display Stand 15-3/4"

Item #: WBB632031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top