Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1140-74, One by One 3 Tiered Riser 32-1/4"W x 13"D x 10-1/2"H, Silver Frame

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1140-74, One by One 3 Tiered Riser 32-1/4"W x 13"D x 10-1/2"H, Silver Frame

Item #: WBB1523477

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 206.95
Product Information
Customer Review
Product Q&A
Cal-Mil 1140-74, One by One 3 Tiered Riser 32-1/4"W x 13"D x 10-1/2"H, Silver

This One by One tiered riser features a bold and modern metal silver frame. Riser includes (3) white corian shelf inserts that add elegance to any food presentation. Each tier measures 12"W x !2"D. Riser is perfect for any restaurant, hotel, or catering event. Overall dimensions are 32-1/4"W x 13"D x 10-1/2"H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1140-74
    • DESCRIPTIONSquared Tiered Riser
    • WIDTH INCHES32-1/4
    • DEPTH INCHES13
    • HEIGHT INCHES10-1/2
    • COLOR FINISHSilver
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!