Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1464-13 Midnight 3 Tier Full Frame Riser 18-1/4"W x 11"D x 25"H Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1464-13 Midnight 3 Tier Full Frame Riser 18-1/4"W x 11"D x 25"H Black

Item #: WBB1523479

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Spice up your food presentation with these three tier frame risers that holds up to three shelves that display your delicious appetizers or mouth-watering desserts at your restaurant, hotel, buffet, or food service event. Product Features :Frame Only, Dimensions: 18-1/4W x 11D x 25H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1464-13
    • DESCRIPTIONRectangle Tiered Riser
    • WIDTH INCHES18-1/4
    • DEPTH INCHES11
    • HEIGHT INCHES25
    • COLOR FINISHBlack
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!