Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1542-13 Torre Redondo Ice Display 14" Dia. x 12-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1542-13 Torre Redondo Ice Display 14" Dia. x 12-1/2"H

Item #: WBB1523443

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
Elegant, black wire frame that holds 2 round glass bowls for iced items, salads, fruit, rolls & so much more. Beautiful design that fits any decor.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1542-13
    • DESCRIPTIONTorre Redondo Ice Display
    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES12-1/2
    • COLOR FINISHBlack
    • NUMBER OF TIERS3
    • DIAMETER INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!