Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1710-13 Glacier Rectangle Tray Display 24-3/4"W x 20-3/4"D x 15-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1710-13 Glacier Rectangle Tray Display 24-3/4"W x 20-3/4"D x 15-1/4"H

Item #: WBB1523478

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95
Product Information
Customer Review
Product Q&A
This Aqua Tray Display is a perfect addition to any food serving area. It features a very modern black wire frame with three faux glass trays to add a splash of elegance. Simply add any delicious food items of your choice, either appetizers, baked goods, or desserts, and your guests will not be disappointed. Product Features: Includes Removable Faux Glass Trays, BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1710-13
    • DESCRIPTIONGlacier Rectangle Tray Display
    • WIDTH INCHES24-3/4
    • DEPTH INCHES20-3/4
    • HEIGHT INCHES15-1/4
    • COLOR FINISHClear
    • NUMBER OF TIERS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!