Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Item #: WBB1523284

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Create your own bowl display and transform your food service area with this Mission tiered bowl display. With your choice of various colored bowls, it can be transformed to match your own style. If features a modern and bold steel frame that stylishly holds bowls of all sorts of colors. Product Features: Frame Only Eco Friendly, Holds 8" or 10" Bowls.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1712-10-13
    • DESCRIPTIONMission Round Bowl Display For 10" Dia. Bowls
    • WIDTH INCHES12
    • DEPTH INCHES19
    • HEIGHT INCHES17-1/2
    • COLOR FINISHBlack
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!