Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Copper

Cal-Mil 3022-55 Luxe Three Bowl Display 10"W x 16-1/4"D x 17"H White and Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 3022-55 Luxe Three Bowl Display 10"W x 16-1/4"D x 17"H White and Stainless Steel

Item #: WBB1523264

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
The sharp design of the Luxe Three Bowl Display is sure to catch the eye of any customer who happens to be walking by. The offset bowl design allows people to easily access food from any of the tiers, while giving your display the extra level of perfection you strive for.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3022-55
    • DESCRIPTIONLuxe Three Bowl Display
    • WIDTH INCHES10
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES17
    • COLOR FINISHWhite and Stainless Steel
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!