Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3326-7-55 Stainless Steel Cold Concept Bowls 7"W x 7"D x 4"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Cal-Mil 3326-7-55 Stainless Steel Cold Concept Bowls 7"W x 7"D x 4"H - Pkg Qty 3

Item #: WBB1522220

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$73.95 each

Sold in packages of 3

Price: $221.85
Product Information
Customer Review
Product Q&A
The Stainless Steel Gel Filled Bowl solves the problem of presentations melting too fast. Two sizes allow for customization with your displays. If the 7x7 is not enough to hold your presentations, use the 10x10 for ease of mind. Product Features: Gel-Filled to Keep Contents Cold.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER3326-7-55
    • DESCRIPTIONCold Concept Bowls
    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES4
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!