Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 476-6 2 Tier Housing Risers 7"W x 15"D x 13"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 476-6 2 Tier Housing Risers 7"W x 15"D x 13"H

Item #: WBB1523187

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Create a unique and modern presentation with these ice housing display risers. Featuring black or silver frame, these frames are two tiered and can hold two ice housings to serve your items of choice. Product Features: Riser Frame Only, Ice Housing Sold Separately.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER476-6
    • DESCRIPTIONSquared Tiered Riser
    • WIDTH INCHES7
    • DEPTH INCHES15
    • HEIGHT INCHES13
    • COLOR FINISHSilver
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!