Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 791-52 Dark Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 791-52 Dark Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Item #: WBB1523125

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
This pillar riser is sure to catch the eyes and attention of your guests and customers. It features a beautiful dark wood that will complement any restaurant, hotel, or food service area. Its notched sides create a unique design for glass shelves, turning it into a modern and sophisticated tiered riser. These risers are made to be used individually or side by side to showcase even more of your delicious foods. Product Features: Glass Shelves Sold Separately, Sold Individually, Dimensions: 9W x 9D x 32-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER791-52
    • DESCRIPTIONDark Wood Pillar Riser
    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES32-1/2
    • COLOR FINISHDark Wood
    • NUMBER OF TIERS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!