Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 977-10-13 Glacier Bowl / Plate Display 11-3/4"W x 11-3/4"D x 20"H Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil 977-10-13 Glacier Bowl / Plate Display 11-3/4"W x 11-3/4"D x 20"H Black

Item #: WBB1523163

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
This modern display is great for restaurants, hotels, or any food service area. With it's black or chrome frame, simply add faux glass trays to display tapas, fruit, or baked goods. Product Features: Eco-Friendly, Frame Only, Dimensions: 11-3/4W x 11-3/4D x 20H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER977-10-13
    • DESCRIPTIONGlacier Bowl / Plate Display
    • WIDTH INCHES11-3/4
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!