Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil MT240 Round 3 Tier Mirror Riser 24" Dia. x 18-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil MT240 Round 3 Tier Mirror Riser 24" Dia. x 18-3/4"H

Item #: WBB1523201

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 582.00
Product Information
Customer Review
Product Q&A
Round Acrylic Mirror Triple Tier elevates food with elegance and saves table top space. Easily reversible mirror/black sides create nice reflections and contrast to enhance food displays. Product Features: Food safe, protective hard-coated surfaces are scratch resistant. PVC sleeved nylon rods offer sturdy support. Great Centerpiece.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERMT240
    • DESCRIPTIONRound Tiered Riser
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES18-3/4
    • COLOR FINISHMirror
    • NUMBER OF TIERS3
    • DIAMETER INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!