Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP1600-13 Prestige Porcelain Square Wire Pedestal Riser 16"W x 34"D x 9"H Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil PP1600-13 Prestige Porcelain Square Wire Pedestal Riser 16"W x 34"D x 9"H Black

Item #: WBB1523165

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Podium Metal Tier features 3 of our 100% vitrified, hotel-ware quality Prestige Porcelain Square Diamond Platters (included). Great for double sided buffets. Accommodates a variety of other platters & trays to suit any type of food service. Product Features: Cold Concept components are available for chilled food presentations. Prestige Porcelain Platters are certified by FDA inspection to be 100% free of lead or cadmium. Dimensions: 16W x 34D x 9H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP1600-13
    • DESCRIPTIONSquare Wire Pedestal Riser
    • WIDTH INCHES16
    • DEPTH INCHES34
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed