discount codeFree shipping over 300

Applied at checkout

Cal-Mil SR1010-13 4 Bowl Square Organizer 11"W x 22"D x 8"H Black

Cal-Mil SR1010-13 4 Bowl Square Organizer 11"W x 22"D x 8"H Black

Item #: WBB1522251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Popular item in this category

Cal-Mil 1464-48 Midnight 3 Tier Full Frame Riser Brown 18-1/4"W x 11"D x 25"H

Usually ships in 26 to 29 days

Not Yet Rated

$154.95

Customers Also Viewed

"Back of the house tough", counter balanced design with 1 Large & 3 Small White Melamine Diamond Bowls on a powder-coated Metal Stand. Sleek, contemporary design with small footprint to save table space. Product Features: Melamine Bowls feature high luster surfaces with the look & feel of porcelain, Impact resistant & lightweight for easy handling, Dimensions: 11W x 22D x 8H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERSR1010-13
  • DESCRIPTION4 Bowl Square Organizer
  • WIDTH INCHES11
  • DEPTH INCHES22
  • HEIGHT INCHES8
  • COLORBlack
  • NUMBER OF TIERS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil SR1010-13 4 Bowl Square Organizer 11"W x 22"D x 8"H Black

Cal-Mil SR1010-13 4 Bowl Square Organizer 11"W x 22"D x 8"H Black

Item #: WBB1522251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top