Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR1520-13 3 Long Melamine Platter Stand 18"W x 18"D x 8-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil SR1520-13 3 Long Melamine Platter Stand 18"W x 18"D x 8-1/2"H Black

Item #: WBB1522794

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
Contemporary design features 3 White Melamine Long Platters on a powder-coated Metal Stand. Elevates platters to save table space. Product Features: Melamine Long Platters feature high luster surfaces with the look & feel of porcelain Impact resistant & lightweight for easy handling. Dimensions: 18W x 18D x 8-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR1520-13
    • DESCRIPTION3 Long Melamine Platter Stand
    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES8-1/2
    • COLOR FINISHBlack
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!