Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR1600-13 Metal Wire Square 2 Tier Stand 16"W x 31"D x 9"H Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil SR1600-13 Metal Wire Square 2 Tier Stand 16"W x 31"D x 9"H Black

Item #: WBB1523381

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95
Product Information
Customer Review
Product Q&A
Podium Metal Tier features 3 white, Square Melamine Platters (included). Exciting new style, great for double sided buffets. Accommodates a variety of other platters & trays to suit any type of food service. The Cold Concept design allows you to keep presentations chilled, and therefore save money by buying less presentation items. Product Features: Denser & thicker, therefore substantially stronger & more durable than the competition Impact resistant yet lightweight for easy handling. Dimensions: 16W x 31D x 9H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR1600-13
    • DESCRIPTIONMetal Wire Square Tiered Stand
    • WIDTH INCHES16
    • DEPTH INCHES31
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!