Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR2030-13 2 Tier Metal Wire Stand For 3 Bowls Black 9"W x 25"D x 11"H

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Cal-Mil SR2030-13 2 Tier Metal Wire Stand For 3 Bowls Black 9"W x 25"D x 11"H

Item #: WBB1522399

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
"Back of the house tough", sleek, contemporary design features 3 White Medium Melamine Diamond Bowls on a powder-coated Metal Stand. Presents food in a nicely organized fashion with small footprint to save table space. Product Features: Impact resistant & lightweight for easy handling, Dimensions: 9W x 25D x 11H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBERSR2030-13
    • DESCRIPTIONTiered Bowl Stand
    • WIDTH INCHES9
    • DEPTH INCHES25
    • HEIGHT INCHES11
    • COLORBlack
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!