Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR2301-39 Offset 3 Tier Square Stand 16"W x 22"D x 26"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil SR2301-39 Offset 3 Tier Square Stand 16"W x 22"D x 26"H Platinum

Item #: WBB1523446

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95
Product Information
Customer Review
Product Q&A
Incline Metal Tier features three quality Melamine Square Diamond Platters (included) to elevate the food presentation & maximize table space. "Evening-ware" quality server is perfect for fruit, cheese or dessert presentations. Versatile design also accommodates a variety of other platters & trays to suit any type of food service. Great for chilled presentations when used with our Cold Concept: Dome Covers, Chiller Pans & Ice Packs. Product Features: Includes 3 Trays, 3 Liners, and 6 Ice Packs. Dimensions: 16W x 22D x 26H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR2301-39
    • DESCRIPTIONOffset Square Stand
    • WIDTH INCHES16
    • DEPTH INCHES22
    • HEIGHT INCHES26
    • COLOR FINISHPlatinum
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!