discount codeFree shipping over 300

Applied at checkout

Cal-Mil SR303-39 Angled 5 Small Canoe Tier Stand 29"W x 13"D x 16"H Platinum

Shown in Black

Cal-Mil SR303-39 Angled 5 Small Canoe Tier Stand 29"W x 13"D x 16"H Platinum

Item #: WBB1522403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Quantity

Popular item in this category

Cal-Mil SR303-13 Angled 5 Small Canoe Tier Stand 29"W x 13"D x 16"H Black

Usually ships in 26 to 29 days

Not Yet Rated

$236.95

Customers Also Viewed

Powder-coated Metal Stand features 5 Small Canoe Melamine Bowls in a cascading, easy to reach arrangement. Excellent for buffets, salad bars, coffee or meeting breaks, cafeterias, delis and other high volume operations. Fill it with veggies, coffee condiments; snacks, pastries and fruits. Offers great flexibility. Product Features: Melamine Bowls feature high luster surfaces with the look & feel of porcelain, Hygienic, stain resistant surfaces will not dull - dishwasher safe, Dimensions: 29W x 13D x 16H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERSR303-39
  • DESCRIPTIONAngled 5 Small Canoe Tier Stand
  • WIDTH INCHES29
  • DEPTH INCHES13
  • HEIGHT INCHES16
  • COLORPlatinum
  • NUMBER OF TIERS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil SR303-39 Angled 5 Small Canoe Tier Stand 29"W x 13"D x 16"H Platinum

Cal-Mil SR303-39 Angled 5 Small Canoe Tier Stand 29"W x 13"D x 16"H Platinum

Item #: WBB1522403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top