Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil SR304-39 3 Tier Melamine Canoe Bowl Display 16-1/2"W x 18-1/2"D x 10-1/2"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil SR304-39 3 Tier Melamine Canoe Bowl Display 16-1/2"W x 18-1/2"D x 10-1/2"H Platinum

Item #: WBB1523283

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Have you ever had the issue of going to get a scoop of salsa and the bowl keeps sliding? This item solves this issue by cupping the bases with the same shape as the top of the line melamine bowls. Product Features: Includes 3 Large Melamine Canoe Bowls, Dimensions: 16-1/2W x 18-1/2D x 10-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR304-39
    • DESCRIPTIONTiered Canoe Display
    • WIDTH INCHES16-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES10-1/2
    • COLOR FINISHPlatinum
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!