Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR701-39 Incline 3 Resting Bowl Display 21"W x 18"D x 19"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Cal-Mil SR701-39 Incline 3 Resting Bowl Display 21"W x 18"D x 19"H Platinum

Item #: WBB1523166

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Powder-coated Metal Stand features 3 Tulip Melamine Bowls. Excellent for any tabletop presentation from poolside parties, meeting breaks, supermarket delis to buffets, restaurants or banquets. Product Features: Impact resistant yet lightweight for easy handling, Hygienic, stain resistant surfaces will not dull - dishwasher safe, Dimensions: 21W x 18D x 19H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBERSR701-39
    • DESCRIPTIONIncline 3 Resting Bowl Display
    • WIDTH INCHES21
    • DEPTH INCHES18
    • HEIGHT INCHES19
    • COLORPlatinum
    • NUMBER OF TIERS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!