Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil SR801-39 Incline Tiered Bowl and Canoe Display 17"W x 27"D x 11"H Platinum

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil SR801-39 Incline Tiered Bowl and Canoe Display 17"W x 27"D x 11"H Platinum

Item #: WBB1523070

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 253.95
Product Information
Customer Review
Product Q&A
Great flexibility. Our best selling Melamine set. Powder-coated Metal Stand features 1 Large Round Melamine Bowl & 3 Small Canoe Bowls in a cascading, easy to reach arrangement. Perfect for chips & dips, nacho bars, salads with dressings & condiments. Removable bowls make it easy to refresh your presentation. Product Features: Melamine Bowls feature high luster surfaces with the look & feel of porcelain, Impact resistant yet lightweight for easy handling, Dimensions: 17W x 27D x 11H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR801-39
    • DESCRIPTIONTiered Bowl and Canoe Display
    • WIDTH INCHES17
    • DEPTH INCHES27
    • HEIGHT INCHES11
    • COLOR FINISHPlatinum
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!