Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil SR900-13 3 Step Incline Oval Platter Stand 15"W x 29"D x 12"H Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil SR900-13 3 Step Incline Oval Platter Stand 15"W x 29"D x 12"H Black

Item #: WBB1522792

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
Powder-coated Metal Stand elevates 3 Oval Melamine Platters. Cascading arrangement, small footprint & large capacity makes this tier excellent for supermarket delis, parties, buffets or banquets. Product Features: Denser & thicker, therefore substantially stronger & more durable than the competition, Sierra Metal Tier is "back of the house" tough with excellent balance & stability, Dimensions: 15W x 29D x 12H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERSR900-13
    • DESCRIPTION3 Step Incline Oval Platter Stand
    • WIDTH INCHES15
    • DEPTH INCHES29
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • NUMBER OF TIERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!