Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft IS14 - Platter Stand, Large, 3-Tiered, Black Wrought Iron
See all 4 items in product family

American Metalcraft IS14 - Platter Stand, Large, 3-Tiered, Black Wrought Iron

Item #: WBB552927

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($171.90)

Price: $85.95
Product Information
Customer Review
Product Q&A
Platter Stand, Large, 3-Tiered, Black Wrought Iron

Three tier rectangular stand, Available in 2-tier and 3-tier designs, these wrought iron stands hold ceramic, porcelain, melamine, glass, bamboo, and stainless steel trays, bowls, platters, and rattan, wrought iron and wire baskets. 24" L x 15-1/4" W x 25-1/2" H (61 x 38.7 x 64.8 cm) Fits BAM21 and BAM23; BG189 and BG2113; BNBB32, BNBC33 or BNBU23; CER23 and CER21; CER31 and CER33; HMRT1019 and HMRT1322; MEL23 and MEL21; POR188 and POR2113; RB2113 and RB1911

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERIS14
    • LENGTH INCHES23.5
    • WIDTH INCHES15.25
    • HEIGHT INCHES25.5
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • CAPACITY3 Tier
    • STYLERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!