Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GS16 - Griddle, 16 x 16 x 5, Includes Stand, Black Wrought Iron
See all 10 items in product family

American Metalcraft GS16 - Griddle, 16 x 16 x 5, Includes Stand, Black Wrought Iron

Item #: WBB550517

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Griddle, 16X16X5, Includes Stand, Black Wrought Iron

Made of heavy wrought iron for long lasting durability. Non-stick finish, rectangular and ideal for preparation of breakfast items or hot sandwiches. Color is Black. Size is 20.375" L x 13.75" W x 5.5" H.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERGS16
    • LENGTH INCHES20-3/8
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES5-1/2
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • STYLEWith Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!