Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GSST17 - Griddle, 17-1/2" Dia., Round, With Handles
See all 10 items in product family

American Metalcraft GSST17 - Griddle, 17-1/2" Dia., Round, With Handles

Item #: WBB550691

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Griddle, 17-1/2" Dia., Round, With Handles

Made of stainless steel for long lasting durability. 21" diameter with Handles. Stand sold separately. Color is Stainless. Size is 21.375" L x 18" W x 2.375" H.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERGSST17
    • LENGTH INCHES21-3/8
    • WIDTH INCHES18
    • HEIGHT INCHES2-3/8
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • STYLERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!