Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GSS17 - Griddle Stand, 17" Dia., Wrought Iron
See all 10 items in product family

American Metalcraft GSS17 - Griddle Stand, 17" Dia., Wrought Iron

Item #: WBB550694

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($131.80)

Price: $32.95
Product Information
Customer Review
Product Q&A
Griddle Stand, 17" Dia., Wrought Iron

Made of wrought iron for long lasting durability. Round. Griddle sold separately. Color is Black. Size is 17.25" L x 17.25" W x 4.125" H.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERGSS17
    • LENGTH INCHES17-1/4
    • WIDTH INCHES17-1/4
    • HEIGHT INCHES4-1/8
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • STYLEGriddle Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!