
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Paella Pan, 17-3/4" Diameter
Made of a carbon steel no stick finish and stainless steel handles for long lasting durability. Pair it with the ornate wrought iron stand and fuel holder for buffet station presentations. Stand sold separately. 17-3/4" diameter. Color is Black. Size is 21.625" L x 18.5" W x 5" H.
Made of a carbon steel no stick finish and stainless steel handles for long lasting durability. Pair it with the ornate wrought iron stand and fuel holder for buffet station presentations. Stand sold separately. 17-3/4" diameter. Color is Black. Size is 21.625" L x 18.5" W x 5" H.
Product Specifications
- BRANDAmerican Metalcraft
- MANUFACTURERS PART NUMBERGS1775
- LENGTH INCHES21-5/8
- WIDTH INCHES18-1/2
- HEIGHT INCHES5
- COLORBlack
- CONSTRUCTIONCarbon Steel/Stainless Steel Handles
- HANDLEStainless Steel
- DIAMETER INCHES17-3/4
- STYLENon Stick Finish
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
American Metalcraft GSST2514 - Griddle Stand, x -Leg, 25 x 14 x 4, Rectangular
Item #: B550692
Not Yet Rated
Usually ships in 7 to 10 days
$86.95

American Metalcraft GS1775 - Paella Pan, 17-3/4" Diameter
$70.95
- Product Information
- Customer Review
- Product Q&A