Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Bracket, For Faucet, 6 x 16 x 16
See all 39 items in product family

Wall Bracket, For Faucet, 6 x 16 x 16

Item #: WBB568819

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.00 Save up to 42%
Price: $ 148.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Bracket, For Faucet, 6 x 16 x 16

Product Specifications

    • HEIGHT INCHES16
    • COLOR FINISHSilver
    • ADA COMPLIANTNo
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONSteel
    • INLET CONNECTION--
    • TYPESplash Mounted
    • WALL PLATE INCHES--
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!