Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF770 8 P BDT Utility Faucet
See all 7 items in product family

Sloan ETF770 8 P BDT Utility Faucet

Item #: WBB252804

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $911.95 Save up to 35%
Price: $ 593.00
Product Information
Customer Review
Product Q&A
Sloan ETF770 8 P BDT Chrome

Sensor Activated Electronic Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate. Plug-In Transformer with Below Deck Thermostatic Mixing Valve.

  • Trim Plate for 8" Center-set Sink
  • Below Deck Thermostatic Mixing Valve
  • Plug-in Transformer furnished with ETF-233

Product Specifications

    • HEIGHT INCHES10-3/4
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES8
    • CERTIFICATIONS--
    • CONSTRUCTION--
    • DECK PLATE INCHES8
    • DESCRIPTION--
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE STYLESensor
    • HOSE LENGTH--
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBER3365456
    • MOUNTING TYPEDeck
    • POWER SUPPLYPlug-In Transformer
    • SPOUT HEIGHT INCHES6-1/2
    • SPOUT REACH INCHES6
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLEBelow Deck Thermo Mixing Valve
    • SURGICAL BEND SPOUTNo
    • TRANSFORMER TYPEPlug-in Transformer
    • TYPEScrub & Laboratory
    • WEIGHT LBS8.8
    • LEAD FREE COMPLIANTYes
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed