Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folger's® Coffee, Classic Roast, 48 oz can
See all 102 items in product family

Folger's® Coffee, Classic Roast, 48 oz can

Item #: WB242999

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.27

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Folgers® Special Aroma Roast Coffee

Folgers Special Aroma Roast Coffee is made from rich, mountain-grown 100 percent Arabica beans that are custom roasted for 34 percent more flavor. Interlocking Aroma Seal lid makes sure you enjoy fresh-tasting coffee every time. Snap-tight lid helps seal in fresh taste and aroma. The inner seal peels away easily and eliminates the need for a can opener. Coffee is designed for use in coffee-makers.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDFolgers®
    • DESCRIPTIONFolgers® Classic Roast Coffee
    • FLAVORClassic Roast Regular
    • PACKAGE QUANTITY1
    • SIZE48 oz
    • TYPERegular Coffee
    • GRIND TYPEGround
    • MANUFACTURERS PART NUMBERFOL0529C
    • COFFEE ROAST LEVELMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!