Take 15% off your entire order!

Offer applied at checkout

1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton

1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton

Item #: WBB2349105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton

Coffee, steel cut and fire roasted. All 1850 coffee is made with 100 percent Arabica beans which offer a bold yet smooth flavor.

Product Specifications

  • BRAND1850
  • DESCRIPTIONCoffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton
  • FLAVORLantern Glow
  • PACKAGE QUANTITY6
  • SIZE12 oz.
  • TYPERegular Coffee
  • GRIND TYPEGround
  • COFFEE ROAST LEVELLight
  • DIMENSIONS5.81" x 12.94" x 10.13"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1850 Coffee, Pioneer Blend, Medium Roast, Ground, 12 oz Bag, 6/Carton

Item #: B2349111

Not Yet Rated

Usually ships in 3 to 6 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton

1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag, 6/Carton

Item #: WBB2349105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant