Take 15% off your entire order!

Offer applied at checkout

IZZE® Fortified Sparkling Juice, Pomegranate, 8.4 oz Can, 24/Carton

IZZE® Fortified Sparkling Juice, Pomegranate, 8.4 oz Can, 24/Carton

Item #: WBB2349075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

IZZE® Fortified Sparkling Juice, Pomegranate, 8.4 oz Can, 24/Carton

Grab some sparkling deliciousness today. IZZE® stays True to the fruit™ and gives you a sweet and flavorful, healthy and convenient soft-drink stand-in. Each serving contains 70% all-natural fruit juice and 30% sparkling spring water. Fortified with vitamins B6, C and niacin.

Product Specifications

  • BRANDIZZE®
  • DESCRIPTIONJuice
  • FLAVORPomegranate
  • PACKAGE QUANTITY24
  • SIZE8.4 oz.
  • TYPEJuice Drink
  • PACKING TYPECan
  • DIMENSIONS8.875" x 13" x 5.25"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IZZE® Fortified Sparkling Juice, Clementine, 8.4 oz Can, 24/Carton

Item #: B2349045

Not Yet Rated

Usually ships in 3 to 6 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IZZE® Fortified Sparkling Juice, Pomegranate, 8.4 oz Can, 24/Carton

IZZE® Fortified Sparkling Juice, Pomegranate, 8.4 oz Can, 24/Carton

Item #: WBB2349075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant