Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folgers® Ultra Roast Coffee, Regular, 1.05 oz., 42/Carton

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Folgers® Ultra Roast Coffee, Regular, 1.05 oz., 42/Carton

Item #: WBB874492

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3+ $28.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Folgers® Ultra Roast Coffee, Regular

Folgers coffee makes a consistently delicious cup of coffee and maintains its flavor for up to an hour on the burner. Rich, mountain-grown coffee is custom roasted to provide up to 34 percent more flavor. High-yield 100 percent Arabica coffee helps stretch your office coffee budget.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDFolgers®
    • DESCRIPTIONClassic Roast Coffee Vacket Pack
    • FLAVORClassic Roast
    • PACKAGE QUANTITY42
    • SIZE1.05 oz
    • TYPERegular Coffee
    • GRIND TYPEGround
    • MANUFACTURERS PART NUMBERFOL06931
    • COFFEE ROAST LEVELMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed