Take 15% off your entire order!

Offer applied at checkout

IMC SMTT-3636 Mixer Table with Tool Tree, Undershelf & Casters 36x36x30

IMC SMTT-3636 Mixer Table with Tool Tree, Undershelf & Casters 36x36x30

Item #: WBM1477865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,348.00 up to 19% OFF

Price: $1,087.00

$181.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,087.00 or save 5% on purchase.

Quantity

Customers Also Viewed

IMC Teddy - SMTT-3636

Stainless Steel Mixer Table w/Tool Tree 36 x 36 x 30 High with Undershelf & Casters

Product Specifications

  • BRANDIMC Teddy
  • DESCRIPTIONMixer Table with Tool Tree, Undershelf & Casters
  • MANUFACTURER PART NUMBERSMTT-3636
  • WEIGHT LBS.85
  • DEPTH INCHES36
  • COLORSilver
  • WIDTH INCHES36
  • HEIGHT INCHES30
  • CONSTRUCTION304 Stainless Steel
  • WARRANTY1 Year
  • GAUGE16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IMC SMTT-3036 Mixer Table with Tool Tree, Undershelf & Casters 30x36x30

Item #: M1477864

Not Yet Rated

Usually ships in 7 to 10 days

$1,058.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IMC SMTT-3636 Mixer Table with Tool Tree, Undershelf & Casters 36x36x30

IMC SMTT-3636 Mixer Table with Tool Tree, Undershelf & Casters 36x36x30

Item #: WBM1477865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant