Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weston® 23-0302-W, Marinade Injector (Plastic), 2 oz

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Weston® 23-0302-W, Marinade Injector (Plastic), 2 oz

Item #: WBB2240063

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
Weston® 23-0302-W, Marinade Injector (Plastic), 2 oz

Inject 2 ounces of flavored herbs, butter, sauces or marinades under the skin of turkey, chicken, beef, pork and fish for added moisture and flavor using the Weston Marinade Injector. The heavy gauge needle features holes on opposites sides so marinade gets better distribution throughout your meats. Perfect for enhancing flavor when roasting, grilling or deep frying your favorite meats.

Product Specifications

    • BRANDWeston
    • DESCRIPTIONMarinade Injector
    • MANUFACTURER PART NUMBER23-0302-W
    • COLORHarvest
    • LENGTH INCHES1.5
    • WEIGHT0.2
    • WIDTH INCHES3
    • HEIGHT INCHES9.5
    • CAPACITY OUNCES2
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTYLimited One Year Manufacturer's Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed