discount codeFree shipping over 300

Applied at checkout

Prairie View RTW246036, Stainless Steel Retractable Prep Station, 36"W x 60"H x 24"D

Prairie View RTW246036, Stainless Steel Retractable Prep Station, 36"W x 60"H x 24"D

Item #: WBB776686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,037.00 up to 41% OFF

Price: $607.00

Quantity

Popular item in this category

Customers Also Viewed

Prairie View RTW246036, Stainless Steel Retractable Prep Station, 36W x 60H x 24L

Features

  • Add additional work or prep space when you need it, and floor space when you don't
  • 16 gauge stainless steel construction
  • Space saver; folds up to be moved and/or stored for easy clean up
  • Work surface weight capacity = 500 lbs (evenly distributed load)
  • 24 deep work surface has a 1-3/4 backsplash on (3) sides
  • Safety pins provided for added security
  • Wall mount model comes fully assembled with mounting hardware for drywall and stud installation
  • Unit can be made mobile by adding optional caster base (RT36C)

Product Specifications

  • BRANDPrairie View
  • DESCRIPTIONRetractable Prep Station
  • MANUFACTURER PART NUMBERRTW246036
  • WEIGHT LBS.68
  • DEPTH INCHES24
  • WIDTH INCHES36
  • HEIGHT INCHES60
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • GAUGE16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prairie View RTW246036, Stainless Steel Retractable Prep Station, 36"W x 60"H x 24"D

Prairie View RTW246036, Stainless Steel Retractable Prep Station, 36"W x 60"H x 24"D

Item #: WBB776686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top