Take 15% off your entire order!

Offer applied at checkout

Vikan 10197 Wall Bracket Replacement Clips, Orange

Vikan 10197 Wall Bracket Replacement Clips, Orange

Item #: WBB2379899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.98 up to 4% OFF

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 10197 Wall Bracket Replacement Clips, Orange

This kit contains 4 rubber clips and 8 pins for use with wall brackets 1017 and 1018. Allows total customization of the wall bracket system to fit any color-coded program. Extra clips can be added to hold more tools with any Vikan/Remco handles.

Product Specifications

  • BRANDVikan®
  • DESCRIPTIONWall Bracket Replacement Clips
  • MANUFACTURERS PART NUMBER10197
  • DEPTH INCHES3
  • MATERIALPolypropylene/Rubber
  • COLOROrange
  • WIDTH INCHES13/16
  • HEIGHT INCHES2-3/8
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 10199 Wall Bracket Replacement Clips, Black

Item #: B2380129

Not Yet Rated

Usually ships in 7 to 10 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 10197 Wall Bracket Replacement Clips, Orange

Vikan 10197 Wall Bracket Replacement Clips, Orange

Item #: WBB2379899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant