Take 15% off your entire order!

Offer applied at checkout

Vikan 29394 59" Stainless Steel Handle, Red

Vikan 29394 59" Stainless Steel Handle, Red

Item #: WBB2380195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$112.26 up to 6% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 29394 59" Stainless Steel Handle, Red

Ergonomic and durable stainless steel handle can withstand demanding use and is chemical resistant. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Product Specifications

  • BRANDVikan®
  • DESCRIPTION59" Stainless Steel Handle
  • MANUFACTURERS PART NUMBER29394
  • DEPTH INCHES60
  • MATERIALPolypropylene Grip/Stainless Steel
  • COLORRed
  • WIDTH INCHES1-3/4
  • HEIGHT INCHES1-1/2
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS2.535
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 29392 59" Stainless Steel Handle, Green

Item #: B2380197

Not Yet Rated

Usually ships in 7 to 10 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 29394 59" Stainless Steel Handle, Red

Vikan 29394 59" Stainless Steel Handle, Red

Item #: WBB2380195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant