Take 15% off your entire order!

Offer applied at checkout

Vikan 29816 26" Basic Aluminum Handle, Yellow

Vikan 29816 26" Basic Aluminum Handle, Yellow

Item #: WBB2379946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.30 up to 6% OFF

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 29816 26" Basic Aluminum Handle, Yellow

This medium length handle is ideal for applications where hygiene and cross-contamination is a concern. An economic solution to color-coding, the Basic Aluminum Handle is often used to clean benchtop surfaces, drains, and other tasks that don't require a full-size handle.

Product Specifications

  • BRANDVikan®
  • DESCRIPTION26" Basic Aluminum Handle
  • MANUFACTURERS PART NUMBER29816
  • DEPTH INCHES25-1/4
  • MATERIALAluminum/Polypropylene Grip
  • COLORYellow
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES1-3/16
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS0.43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 29586 50" Basic Aluminum Handle, Yellow

Item #: B2380089

Not Yet Rated

Usually ships in 7 to 10 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 29816 26" Basic Aluminum Handle, Yellow

Vikan 29816 26" Basic Aluminum Handle, Yellow

Item #: WBB2379946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant