Take 15% off your entire order!

Offer applied at checkout

Remco 6981MD5 One-Piece Metal Detectable Shovel w/ 10" Blade, Gray

Remco 6981MD5 One-Piece Metal Detectable Shovel w/ 10" Blade, Gray

Item #: WBB2379672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$132.00 up to 5% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 6981MD5 One-Piece Metal Detectable Shovel w/ 10" Blade, Gray

Remco one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross-;contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. The semi-ferrous additive in this shovel allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel, and will reduce fatigue for the user. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Product Specifications

  • BRANDRemco
  • DESCRIPTIONOne-Piece Metal Detectable Shovel w/ 10" Blade
  • MANUFACTURER PART NUMBER6981MD5
  • MANUFACTURERS PART NUMBER6981MD5
  • MATERIALPolypropylene/Semi-Ferrous Additive
  • COLORGray
  • LENGTH INCHES40
  • WIDTH INCHES14
  • HEIGHT INCHES7
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE183 °
  • WEIGHT LBS3.365
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 6981MD3 One-Piece Metal Detectable Shovel w/ 10" Blade, Blue

Item #: B2379693

Not Yet Rated

Usually ships in 7 to 10 days

$124.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 6981MD5 One-Piece Metal Detectable Shovel w/ 10" Blade, Gray

Remco 6981MD5 One-Piece Metal Detectable Shovel w/ 10" Blade, Gray

Item #: WBB2379672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant