Take 15% off your entire order!

Offer applied at checkout

Vikan 41694 Ergonomic Scrubbing Brush- Stiff, Red

Vikan 41694 Ergonomic Scrubbing Brush- Stiff, Red

Item #: WBB2379160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.98 up to 5% OFF

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 41694 Ergonomic Scrubbing Brush- Stiff, Red

This brush with stiff bristles is fully color-coded and is great for scrubbing tables and equipment. The angled bristles allow you to easily clean in corners. The ergonomic grip makes the brush easy to use, and the hygienic design makes the brush itself easy to clean.

Product Specifications

  • BRANDVikan®
  • DESCRIPTIONErgonomic Scrubbing Brush- Stiff
  • MANUFACTURERS PART NUMBER41694
  • DEPTH INCHES12-1/2
  • MATERIALPolypropylene /Stainless Steel (Staples)
  • COLORRed
  • WIDTH INCHES3-7/8
  • HEIGHT INCHES3-1/2
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS0.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 41964 UST Long Handle Scrubbing Brush- Stiff, Red

Item #: B2379835

Not Yet Rated

Usually ships in 7 to 10 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 41694 Ergonomic Scrubbing Brush- Stiff, Red

Vikan 41694 Ergonomic Scrubbing Brush- Stiff, Red

Item #: WBB2379160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant