Take 15% off your entire order!

Offer applied at checkout

Vikan 56881 1.5 Gallon Bucket, Pink

Vikan 56881 1.5 Gallon Bucket, Pink

Item #: WBB2379546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 56881 1.5 Gallon Bucket, Pink

This is a durable 1.5 gallon bucket that is suitable for cleaning or storage of ingredients and food stuff and is calibrated for a variety of measuring units. The bucket has a wide drip-free spout, sturdy stainless steel hanger, hand grip at the bottom that is raised

Product Specifications

  • BRANDVikan®
  • DESCRIPTION1.5 Gallon Bucket
  • MANUFACTURER PART NUMBER56881
  • MANUFACTURERS PART NUMBER56881
  • DEPTH INCHES12-1/16
  • MATERIALPolypropylene/Stainless Steel Handle
  • COLORPink
  • WIDTH INCHES9-5/8
  • HEIGHT INCHES9-7/8
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS1.09
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 56888 1.5 Gallon Bucket, Purple

Item #: B2379815

Not Yet Rated

Usually ships in 7 to 10 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 56881 1.5 Gallon Bucket, Pink

Vikan 56881 1.5 Gallon Bucket, Pink

Item #: WBB2379546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant