Take 15% off your entire order!

Offer applied at checkout

Vikan 77348 24" Double Blade Refill Cartridge for 77148, Purple

Vikan 77348 24" Double Blade Refill Cartridge for 77148, Purple

Item #: WBB2379247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.12 up to 6% OFF

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 77348 24" Double Blade Refill Cartridge for 77148, Purple

Replacement cartridge for Double Blade Ultra Hygiene Squeegees. One cartridge replaces both blades., 77148.

Product Specifications

  • BRANDVikan®
  • DESCRIPTION24" Double Blade Refill Cartridge for 77148
  • MANUFACTURERS PART NUMBER77348
  • DEPTH INCHES24
  • MATERIALPolypropylene
  • COLORPurple
  • WIDTH INCHES1-3/4
  • HEIGHT INCHES3/4
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS0.385
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 38925 Extra-Large Hand Brush- Extra Stiff, White

Item #: B2380217

Not Yet Rated

Usually ships in 7 to 10 days

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 77348 24" Double Blade Refill Cartridge for 77148, Purple

Vikan 77348 24" Double Blade Refill Cartridge for 77148, Purple

Item #: WBB2379247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant