- Voltage: 120 V Ac
- Electrical Wattage: 800
- Includes: Terminal Screws
Allpoints 2041190 Element, Warmer, 120V, 800W For Hatco Corp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R02.08.586.02 |
| Type | Elements |
| Voltage | 120V V |
| Color | Black |
| Brand | Hatco |