Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB2952158

MPN #: B-282-25

Allpoints 1412000 Dispenser, Nap/Tmpn, Surface For Bobrick

Product Description
    Material: Stainless Steel
  • Width: 11 7/8" | 302 Mm
  • Height: 25 7/8" | 657 Mm
  • Includes: 2 Keys
  • Depth: 6 1/2" | 165 Mm
PRICE
$1,809.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB-282-25
TypeConcession Equipment
BrandBobrick