- Material: Stainless Steel Legs
- Weight: 1.635 Lb
- Length: 3-1/2" Plate
- Width: 2-5/8" Plate
- Height: 12" Adjustable 1-1/8"
- Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4
- Leg Type: Plate
Allpoints 266187 Leg 12"H, Stainless Steel, 3.5" Plt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266187 |
| Type | Refrigeration Parts |
| Brand | AllPoints |